description
- Harness adaptor provides an attachment point for a tool lanyard to your harness webbing.
features
- Harness webbing tool lanyard anchor point
- Fast and easy installation
- Lightweight and durable anodized aluminum construction
- Third party certified to a 5 lb. (2.3 kg) maximum capacity
| Standard | Capital Safety Gen. Mfg. Req. |
| Color | Black |
| Weight | 0.064 LB |
| EAN or UPC | 840779151257 |

