description
- Retractable tool lanyard, 5 lb. (2.3 kg) capacity, single leg with self-locking carabiner hooks at both ends.
features
- Retractable design minimizes tangling and tripping hazards
- Third party certified to a 5 lb. (2.3 kg) maximum capacity with 2:1 safety factor
- 10.25 in. to 50 in. working range (26.04 cm to 127cm)
- Self-locking aluminum carabiners
- Lightweight and compact design
- Swiveling top housing connection
- Optional harness adaptor available (model 1500161)
| Overall Length [Min] | 10 in |
| Overall Length [Max] | 254 mm |
| Weight | 0.0 KG |
| EAN or UPC | 840779151264 |

