3M
00840779153435
7100157131 3M DBI-SALA Nano-Lok Edge Quick Connect Self Retracting Lifeline,Cable 3500258, Orange
Item #120845843
description
- 7.3 ft. (2.2m) lifeline with 3/16" (5mm) galvanized steel wire rope and aluminum Comfort Grip snap hook, quick connector for harness mounting.
features
- Transverse load rated self locking/closing aluminum Comfort Grip connector
- Designed for foot-level tie-off and sharp edge applications
- Built-in connector for single-leg SRL direct attachment to harness
- 7.3 ft. (2.2m) lifeline with 3/16" (5mm) galvanized steel cable lifeline
- Extremely compact, lightweight design
- Tough and impact resistant thermoplastic housing
- Swiveling anchorage loop
- Quick activating speed sensing brake systems
- Integrated backpack style energy absorber
- 3M™ Connected Safety ID (CSID) equipped
- Wide variety of configurations available
| Overall Length [Min] | 7.3 ft |
| Color | Orange |
| Mounting Type | Direct to Harness Back |
| Weight | 0.0 KG |
| EAN or UPC | 840779153435 |
