description
- Work confidently with the 3M™ Protecta® Sliding Beam Anchor. This durable solution provides a high-strength anchorage point that follows you while you work. Once you secure it to the beam using the integrated adjustment buttons, simply connect your Self-Retracting Lifeline (SRL) or lanyard to the rotating D-ring and you’re ready to work.
features
- Versatile size range Fits beam flanges 3-1/2 in. to 14 in. (9 cm-35.5 cm) wide and up to 1-1/4 in. (3.2 cm) thick.
- Built to last Rugged, corrosion resistant construction enhances longevity.
- Fully adjustable Integrated dual ratcheting adjustment system slides to fit snugly against the beam.
- Guarded locking mechanism Located on the bottom to reduce chance of accidental disengagement.
- Replaceable wear pads Eliminate metal-tometal contact and extend the usability of the product.
- Compliant Meets ANSI Z359.18 and OSHA 1910.140, 1926.502 Anchorage Connector standards.
- Versatile size ranges to fit a variety of beams • Replaceable wear pads • Centered, D-ring anchor point • Integrated dual ratcheting system • 5,000 lb. (22 kN) strength and up to 420 lb. (189 kg) capacity
- Applications: • Bridge work • Buildings • Warehouses • Arenas • Parking ramps
- Work confidently with the 3M™ Protecta® Sliding Beam Anchor. This durable solution provides a high-strength anchorage point that follows you while you work. Once you secure it to the beam using the integrated adjustment buttons, simply connect your Self-Retracting Lifeline (SRL)* or lanyard to the rotating D-ring and you’re ready to work.
- For foot level tie-off, use 3M™ DBI-SALA® Nano-Lok™ edge Twin-Leg QuickConnect SelfRetracting Lifeline – Cable, 8 ft. (2.4 m) 3500225
| For Use With | I-Beams |
| Standard | OSHA 1910.140, OSHA 1926.502, ANSI 310 lb, ANSI Z359.18 |
| Color | Red |
| Housing Material | Aluminum & Stainless Steel |
| Mounting Type | Reusable |
| Weight | 0.0 KG |
| EAN or UPC | 840779157990 |

