description
- Mobility. It’s critical to getting the job done, just like your fall protection. With the new 3M™ DBI-SALA® Sliding Beam Anchor, you get the best of both worlds. Once you secure it to the beam using the redesigned adjustment buttons, simply connect your Self-Retracting Lifeline (SRL) or lanyard to the swiveling D-ring and you’re ready to work. The anchor point slides effortlessly behind you.
features
- Hands-free Mobility 360-degree swiveling D-ring optimizes your mobility on the beam.
- Rugged durability Corrosion-resistant construction meets ANSI standards for weather, environmental and storage conditions.
- Visible adjustability Dual ratcheting adjustment buttons are accessible above the beam, while locking mechanism is located on the side to reduce accidental engagement.
- Lightweight Compact size and lightweight materials make transportation a breeze.
- Easy pad replacement Snap-in design of wear pads allows them to be replaced quickly in the field.
- Compliant Meets ANSI Z359.18 Anchorage Connector standard
- OSHA 420 lb./ANSI 310 lb. ratings.
- Versatile size ranges to fit a variety of beams • Replaceable wear pads • 360-degree swiveling D-ring anchor point • Integrated dual ratcheting system • High-strength, lightweight steel and aluminum construction • 5,000 lb. (22 kN) strength and up to 420 lb. (189 kg) capacity
- Applications: • Bridge work • Buildings • Warehouses • Arenas • Parking ramps
- Complete mobility. It’s critical to getting the job done, just like your safety. With the new 3M™ DBI-SALA® Sliding Beam Anchor, you get the best of both worlds. Once you secure it to the beam using the redesigned adjustment buttons, simply connect your Self-Retracting Lifeline (SRL)* or lanyard to the swiveling D-ring and you’re ready to work. The anchor point slides effortlessly behind you.
- For foot level tie-off, use 3M™ DBI-SALA® Nano-Lok™ edge Twin-Leg QuickConnect SelfRetracting Lifeline – Cable, 8 ft. (2.4 m) 3500227
| Mounting Type | Reusable |
| Color | Blue |
| Standard | OSHA 1926.502, OSHA 420 lb, ANSI 310 lb, OSHA 1910.140, ANSI Z359.18 |
| For Use With | I-Beams |
| Housing Material | Aluminum & Stainless Steel |
| Weight | 0.0 KG |
| EAN or UPC | 840779158041 |

