3M
00840779158201
7100239318 3M DBI-SALA EZ-Stop Leading Edge 100% Tie-Off Cable Shock-Absorbing Lanyard 1246412, Orange, 6 ft
Item #120845849
description
- 6 ft. (1.8m) cable double-leg 100% tie-off with aluminum snap hook at center, aluminum Comfort Grip snap hooks at leg ends.
features
- 6 ft. (1.8m) double-leg 100% tie-off lanyard
- Transverse load rated self locking/closing aluminum Comfort Grip connector
- Engineered for work on sharp edges
- Extremely compact and lightweight
- Exclusive Vectran™ energy absorption system
- 1/4" (6.3mm) vinyl covered cable
- User friendly aluminum self locking snap hook at center
- Built-in reflective materials
- Impact indicator
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
| Lanyard Type | Fixed |
| Color | Orange |
| Material | Cable |
| Energy Absorber Class | 12 ft (3.6 m) Free Fall/MAAF 1350 lbs (6 kN) |
| Overall Length [Min] | 6 ft |
| Anchor Connection Type | Comfort Grip Snap Hook |
| No. of Legs | 2 |
| Connection Type | Snap Hook |
| Weight | 5.618 LB |
| EAN or UPC | 840779158201 |
