Skip to content Skip to navigation menu
3M00840779158485

00840779158485

7100204960 3M DBI-Sala Replacement Wear Pads 2110815, Small, 2 Each
Item #120845850
3M00840779158485
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Easy pad replacement Snap-in design of wear pads allows them to be replaced quickly in the field.

features

  • Hands-free Mobility 360-degree swiveling D-ring optimizes your mobility on the beam.
  • Rugged durability Corrosion-resistant construction meets ANSI standards for weather, environmental and storage conditions.
  • Visible adjustability Dual ratcheting adjustment buttons are accessible above the beam, while locking mechanism is located on the side to reduce accidental engagement.
  • Lightweight Compact size and lightweight materials make transportation a breeze.
  • Easy pad replacement Snap-in design of wear pads allows them to be replaced quickly in the field.
  • Compliant Meets ANSI Z359.18 Anchorage Connector standard
  • OSHA 420 lb./ANSI 310 lb. ratings.
  • Versatile size ranges to fit a variety of beams • Replaceable wear pads • 360-degree swiveling D-ring anchor point • Integrated dual ratcheting system • High-strength, lightweight steel and aluminum construction • 5,000 lb. (22 kN) strength and up to 420 lb. (189 kg) capacity
  • Applications: • Bridge work • Buildings • Warehouses • Arenas • Parking ramps
  • Complete mobility. It’s critical to getting the job done, just like your safety. With the new 3M™ DBI-SALA® Sliding Beam Anchor, you get the best of both worlds. Once you secure it to the beam using the redesigned adjustment buttons, simply connect your Self-Retracting Lifeline (SRL)* or lanyard to the swiveling D-ring and you’re ready to work. The anchor point slides effortlessly behind you.
  • For foot level tie-off, use 3M™ DBI-SALA® Nano-Lok™ edge Twin-Leg QuickConnect SelfRetracting Lifeline – Cable, 8 ft. (2.4 m) 3500228
Housing Material Thermoplastic
Color Black
Standard ANSI 310 lb, OSHA 1926.502, OSHA 1910.140, ANSI Z359.18, OSHA 420 lb
Mounting Type Reusable
For Use With I-Beams
Weight 0.0 KG
EAN or UPC 840779158485
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison