description
- Introducing the new heavy-duty 3M™ DBI-SALA® Hard Hat Tether. Work with confidence knowing that if your hard hat falls off, it's not going anywhere. The new 3M™ DBI-SALA® Hard Hat Tether features a new proprietary clip design that prevents deformation of the clip over extended use. This helps ensure a secure attachment, helping to further reduce the number of dropped hard hats.
features
- Heavy-duty 3M™ DBI-SALA® Hard Hat Coil Tether offers double the weight capacity. A 4 lb. (1.8 kg) load rating allows you to confidently add hearing protection or a face shield to your hard hat.
- Simple installation and removal. Spring-compression, ambidextrous design makes it easy to use with either hand.
- Grips harder on more materials. Patented clip holds stronger when force is applied to it.
- Proprietary clip design prevents deformation of the clip over extended use, providing a secure attachment and helping to reduce the number of dropped hard hats.
- Third party certified to a 4 lb. (1.8 kg) maximum capacity with 2:1 safety factor
- Meets ANSI / ISEA 121-2018
| Weight | 4.8 LB |
| EAN or UPC | 840779158553 |

