Installs to sloped or flat wood and metal decking roofs. Anchor can be installed to a variety of roofing materials to provide a tie-off point. Fast and easy installation with fastener kit included—16 ea. ¼-14 x 2-1/2 self-tapping screws for steel installation and 8 ¼ x 2-1/2 lag screws for wood. Portable and Reusable. Anchor can be removed and reinstalled. 360-degree swiveling maximizes mobility.
features
Anchor can be installed to a variety of roofing materials to provide a tie-off point. Installs to sloped or flat wood and metal decking roofs.
Fast and easy installation. Fastener kit includes 16 ea. ¼-14 x 2-1/2 in. self-tapping screws for steel installation and 8 ea. ¼ x 2-1/2 in. lag screws for wood.
Portable and reusable. Anchor can be removed and simply reinstalled in a new location for added jobsite flexibility.
360-degree swiveling maximizes your mobility.
Recommended for use in the construction, general industrial, mining, and oil and gas industries
Low-profile design stays out of the way as you work
This safety equipment is designed for use with additional personal protective equipment (PPE)
For Use With
3M™ Protecta® Self-Retracting Lifeline (SRLs)
Housing Material
Steel Only
Standard
OSHA 420 lb, OSHA 1910.140, OSHA 1926.502
Color
Black
Overall Length [Min]
16.5 in
Mounting Type
Portable & Reusable
Weight
15.7 LB
EAN or UPC
840779162093
We're here for you
with Service Centers across the country - We have your back