Installs to flat or sloped standing seam roofs. System clamps to standing seams without special tools, anchorage point for an SRL. Non-penetrating design with four seam clamps allow for quick attachment without damaging the roof. Adjustable legs with simple bolt style legs allow the system to be used a variety of seam spacing. Portable and Reusable. Anchor can be removed and reinstalled.
features
Installs to flat or sloped standing seam roofs. System clamps to standing seams without special tools, providing an anchorage point for an SRL.
Non-penetrating design with four seam clamps allows for quick attachment without damaging the roof.
Adjustable legs with simple bolt style allow you to size the system to a variety of seam spacing. Fits 12, 24, 30, 32 and 36 in. spacing.
Portable and reusable. Anchor can be removed and simply reinstalled in a new location for added jobsite flexibility.
Mounting Type
Portable & Reusable
For Use With
3M™ Protecta® Self-Retracting Lifeline (SRLs)
Color
Black
Standard
OSHA 420 lb, OSHA 1926.502, OSHA 1910.140
Housing Material
Aluminum & Stainless Steel
Weight
31.9 LB
EAN or UPC
840779162116
We're here for you
with Service Centers across the country - We have your back