description
- Installs to flat or sloped standing seam roofs. System clamps to standing seams without special tools, providing an anchorage point for an SRL. Built-in non-penetrating clamp design with four seam clamps allow for quick attachment without damaging the roof. Slide on the tube legs fit 12, 24, 30, 32 and 36 in. seam spacing. Portable and Reusable. Anchor can be removed and reinstalled.
features
- Installs to flat or sloped standing seam roofs. System clamps to standing seams without special tools, providing an anchorage point for an SRL, including the 3M™ DBI-SALA® Smart Lock Self-Retracting Lifeline.
- Built-in non-penetrating clamp design with four seam clamps allow for quick attachment without damaging the roof.
- Slide on the tube legs fit 12,24, 30, 32 and 36 in. seam spacing (30.5, 61, 76.2, 81.3 and 91.4 cm).
- Portable and Reusable. Anchor can be removed and simply reinstalled in a new location for added jobsite flexibility.
- Compatible with various fall arrest systems
- Recommended for use in the construction, general industrial, mining, and oil and gas industries
- Meets the requirements for OSHA 1910.140 and OSHA 1926.502
- This safety equipment is designed for use with additional personal fall protection equipment
- Compatible with both DBI/SALA Ultra-Lok and Smart Lok SRL lines.
| Color | Black |
| For Use With | 3M™ DBI-SALA® Smart Lock Self-Retracting Lifeline (SRL) |
| Housing Material | Aluminum & Stainless Steel |
| Standard | OSHA 1926.502, OSHA 420 lb, OSHA 1910.140 |
| Mounting Type | Portable & Reusable |
| Weight | 32.0 LB |
| EAN or UPC | 840779162123 |

