Skip to content Skip to navigation menu
3M00840779162222

00840779162222

7100157040 3M DBI-SALA Rope Adjustable Positioning Lanyard, Trigger, 1234085
Item #120845884
3M00840779162222
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Get the versatility you need with the 3M™ DBI-SALA® Trigger X Adjustable Rope Positioning Lanyard. This ANSI rated positioning lanyard has three work modes and is availabe in multiple configurations. Smooth and precise adjustments on the abrasion resistant rope put you in a position to succeed.

features

  • 8 ft. (2.4m) adjustable rope positioning lanyard
  • Single Mode certified allows users to connect the large rebar hook directly to an anchor and the rope grab to the user
  • ANSI & ASTM rated for Single Mode use
  • Aluminum locking gate/nose rebar hook at end
  • Aramid fiber rope with wear indicating red core is designed to be abrasion resistnat
  • Lightweight and durable rope adjuster with aluminum carabiner
  • Quick release trigger provides smooth and precise adjustments
  • Replaceable rope requires no hardware and is easy to remove by simply depressing a pin
  • Can be configured for rescue mechanical advantage
Lanyard Type Adjustable
Standard OSHA 1910.269, OSHA 1926.954, OSHA 1926.502, ANSI Z359.3
Color Blue
Connection Type Carabiner
Anchor Connection Type Rebar Hook
Structure Type Tower/Lattice
Anchor Hook Material Aluminum
Weight 0.0 KG
EAN or UPC 840779162222
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison