Skip to content Skip to navigation menu
3M00840779162253

00840779162253

7100157053 3M DBI-SALA Rope Adjustable Positioning Lanyard, Trigger, 1234088
Item #120845887
3M00840779162253
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Get the versatility you need with the 3M™ DBI-SALA® Trigger X Adjustable Rope Positioning Lanyard. This ANSI rated positioning lanyard has three work modes and is availabe in multiple configurations. Smooth and precise adjustments on the abrasion resistant rope put you in a position to succeed.

features

  • 10 ft. (3m) adjustable rope positioning lanyard
  • Single Mode certified allows users to connect the large rebar hook directly to an anchor and the rope grab to the user
  • Steel locking gate/nose rebar hook at end
  • Aramid fiber rope with wear indicating red core is designed to be abrasion resistnat
  • Tie-back capable to reduce extra equipment needed
  • ANSI & ASTM rated for Single Mode use
  • Lightweight and durable rope adjuster with steel carabiner
  • Quick release trigger provides smooth and precise adjustments
  • Replaceable rope requires no hardware and is easy to remove by simply depressing a pin
  • Can be configured for rescue mechanical advantage
Structure Type Tower/Lattice
Standard OSHA 1910.269, OSHA 1926.502, ANSI Z359.3, OSHA 1926.954
Color Blue
Connection Type Carabiner
Anchor Hook Material Alloy Steel
Anchor Connection Type Rebar Hook
Lanyard Type Adjustable
Weight 0.0 KG
EAN or UPC 840779162253
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison