This system is a 2-user, galvanized steel vertical safety system (vertical lifeline) that meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). It includes the top and bottom brackets and 20’ of swaged 3/8 inch 1x7 galvanized steel cable.
features
Designed to meet the requirements of the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with our Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030).
Ordering is easy – the entire system sold in a single SKU, including both brackets, pre-swaged cable, and cable guides.
Reengineered to simplify and speed up the installation process.
Fewer loose parts: Fewer than 13 separate components, up to 72% less than our previous comparable model.
Light – weighs less than our previous systems.
100% tie-off capability: Integrated fall arrest-rated anchor point on top bracket rated to 3,600 lbs.
Flexible: Mounting brackets can be used on a variety of fixed ladder styles that may consist of different rung spacings and shapes
Ideal for billboards and ladders
Weight
22.9 LB
EAN or UPC
840779163694
We're here for you
with Service Centers across the country - We have your back