description
- The 3M™ DBI-SALA® Strut Anchor is a compact, high strength anchor, easily installed in a single step providing an overhead fall arrest anchor point on strut material as wide as 1-5/8” (4.1cm). Includes visual indicator that anchorage is installed correctly and ready for use (Reflective tape visible from ground level with artificial light source). Includes 3M™ DBI-SALA® Saflok™ Carabiner.
features
- Allows for one step, one hand installation.
- One-piece design is simple, lightweight and compact
- Accommodates 1-5/8" (4.1cm) wide strut.
- Includes visual indicator that anchorage is installed correctly and ready for use (Reflective tape visible from ground level with artificial light source)
- Rugged and corrosion resistant stainless steel. 3M™ DBI-SALA®Saflok™ included.
| Color | Silver |
| Mounting Type | Portable & Reusable |
| For Use With | 3M™ DBI-SALA® 2 to 1 Safe Bucket |
| Standard | OSHA 1926.502, OSHA 1910.140 |
| Weight | 6.5 LB |
| EAN or UPC | 840779172504 |

