This 2-user, galvanized steel vertical safety system (vertical lifeline) meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030) and is ideal for fixed ladders.
features
Designed to meet the requirements of the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with our Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030).
Reengineered to simplify and speed up the installation process.
Fewer parts – Most configurations have fewer than 13 separate components – up to 72% less than some of our previous models.
Light – weighs less than our previous systems.
100% tie-off capability: Integrated fall arrest-rated anchor point on top bracket rated to 3,600 lbs.
Flexible: Mounting brackets can be used on a variety of fixed ladder styles that may consist of different rung spacings and shapes
Ideal for fixed ladders
Ordering is easy – top and bottom brackets sold together as a system in a single SKU.
Standard
OSHA 1910.29, OSHA 1926.1053, ANSI Z359.16
Weight
19.75 LB
EAN or UPC
840779173990
We're here for you
with Service Centers across the country - We have your back