a compact & portable at height rescue system designed specifically for rescues from drilling and service rigs. The rescue system is comprised of various subcomponents that can be used to facilitate a rescue from most working locations on the structure. System content is organized and secured creating a simple to use organized Industrial Rescue System.
features
Rescue System includes items to facilitate a rescue from most working locations on the structure.
Pictorial label cards provided for EA pocket allow for quick location identification and proper product use.
Rescue System contents are organized and secured within designated pockets. Fall protection for tools incorporated for all content within the bag.
Bag is compact and incorporates versatile pocket storage.
Bag has a rated lifting point integrated on top.
Rescue System is easy to use.
Bag incorporates padded shoulder straps to provide comfort while carrying. The ridged bag design keeps bag aligned with the worker while climbing structure.
Includes: Part Number Description Qty: 3620007 6' Web Sling 2 EA, 3620008 1' 3/4" Web Sling 2 EA, 1500055 10lb. tool tether 4 EA, 2000300 2" gate opening carabiner 1 EA, 2000112 Steel Carabiner 4 EA, 9514753 Micro Pulley 1 EA, 3320046 RA Edge Protector 1 EA, 1500047 Bungee Tether 1 EA, 5000028 Cable Grab 1 EA, 5000032 Web Grab 1 EA, 3327200 R550 Rescue Unit - 200' 1 EA,
Optional Order Separately: 8900298 Rescue Pole 1 EA, 1200207 Web Strap Angled Decent 1 EA, 8800023 Double Pulley Angled Descent 1 EA, 1231545 Web Lanyard 2 Ends 9502116 1 EA.
Rescue System is intended for the oil and gas drilling and service industry.
Weight
34.6 LB
EAN or UPC
840779188741
We're here for you
with Service Centers across the country - We have your back