3M
00852684930674
7100214252 3M DBI-SALA D-ring Attachment 0.5" x 2.25" Non-Conductive 1500005, 10EA/PACK
Item #120846157
description
- D-ring attachment point, 2 lb. (0.9 kg) capacity, non-conductive
features
- Creates instant attachment points
- Non-conductive attachment point
- 0.5" in x 2.25 in. (1.27 cm x 5.71 cm) D-Ring attachment point
- 2 lb. (0.9 kg) capacity
- Use our Quick-Wrap Tape II to attach D-ring to your tool
- Meets ANSI / ISEA 121-2018
| Standard | ANSI / ISEA 121-2018 |
| Weight | 0.137 LB |
| EAN or UPC | 852684930674 |
