3M
00852684930711
7100214254 3M DBI-SALA D-ring Attachment 1" x 3.5" 1500008, 50 EA/PACK
Item #120846159
description
- D-ring attachment point, 5 lb. (2.3 kg) capacity
features
- Creates instant attachment points
- 1 in. x 3.5 in. (2.54 cm x 8.89 cm) D-Ring attachment point
- 5 lb. (2.3 kg) capacity
- Use our Quick-Wrap Tape II to attach D-ring to your tool
- Meets ANSI / ISEA 121-2018
| Standard | ANSI / ISEA 121-2018 |
| Weight | 2.5 LB |
| EAN or UPC | 852684930711 |
