3M
00852684930766
7100241954 3M Clip2Clip Coil Tool Tether 1500059, 2 lb Capacity, 1.75 – 24 in, 10 ea/Pack
Item #120846161
description
- Coil tool tether, 2 lb. (0.9 kg) capacity, non-conductive.
features
- Ultra compact coil style tool tether
- Composite style clip at each end
- 2 lb. (0.9 kg) capacity
- 1.75 in. (4.4 cm) in length relaxed, 24 in. (70 cm) in length stretched
| Color | Black, Yellow |
| Weight | 0.635 LB |
| EAN or UPC | 852684930766 |
