3M
00852684930872
7100241953 3M Hook2Loop Lanyard Tool Tether 1500051, 80 lb Capacity, 72 in
Item #120846163
description
- Tool tether, 80 lb. (36.3kg) capacity, locking carabiner.
features
- Locking carabiner
- Third party certified to a 80 lb. (36.3 kg) maximum capacity with 2:1 safety factor
- 72 in. (182.9 cm) in length
- Meets ANSI / ISEA 121-2018
| Color | Yellow |
| Standard | ANSI / ISEA 121-2018 |
| Weight | 0.48 LB |
| EAN or UPC | 852684930872 |
