description
- Bungee tool tether, 15 lb. (6.8kg) capacity, self-locking carabiner.
features
- Self-locking carabiner
- Third party certified to a 15 lb. (6.8 kg) maximum capacity with 2:1 safety factor
- 5/8" tubular webbing
- 32 in. (81.3 cm) in length relaxed, 47 in. (119.4 cm) in length stretched
- Meets ANSI / ISEA 121-2018
| Color | Yellow |
| Standard | ANSI / ISEA 121-2018 |
| Weight | 0.241 LB |
| EAN or UPC | 852684930926 |

