3M
00852684930964
7100209334 3M DBI-SALA Hook2Loop Bungee Tool Tether, Medium Duty 1500049
Item #120846166
description
- Bungee tool tether, 35 lb. (15.9kg) capacity, locking carabiner.
features
- Locking carabiner
- Third party certified to a 35 lb. (15.9 kg) maximum capacity with 2:1 safety factor
- Tubular webbing
- 31 in. (78.74 cm) in length relaxed, 52 in. (132.1 cm) in length stretched
- Meets ANSI / ISEA 121-2018
| Color | Yellow |
| Standard | ANSI / ISEA 121-2018 |
| Weight | 0.0 KG |
| EAN or UPC | 852684930964 |
