3M
00852684931336
7100225280 3M DBI-SALA Trigger2Trigger Coil Tether 1500068, 10 ea/Pack
Item #120846171
description
- Coil tool tether, 5 lb. (2.3 kg) capacity.
features
- Lightweight vinyl is easy to clean/decontaminate
- User-friendly thumb activated triggers
- Ideal for use with wristband
- 1.75 in. (4.4 cm) in length relaxed, 24 in. (70 cm) in length stretched
| Color | Black, Yellow |
| Weight | 1.967 LB |
| EAN or UPC | 852684931336 |
