description
- Heat shrink link, protects quick wrap tape.
features
- Protects 3M™ DBI-SALA® Quick-Wrap Tape II from abrasives and harsh work environments
- Apply heat to shrink to secure quickly
- Heat shrink links reduce in size by 200% when heat is applied
- 1 in. x 1.75 in. in size (2.5 cm x 4.5 cm)
| Color | Yellow |
| Weight | 0.132 LB |
| EAN or UPC | 852684932074 |

