description
- Quick ring, 2 lb. (0.9 kg) capacity, 1.50" diameter.
features
- Quick Ring is 1.5 in. (3.8 cm) in diameter and an economical solution for tethering tools quickly
- Ring pliers can be used to facilitate use
- Easily attaches to a pre-drilled hole
- Third party certified to a 2 lb. (0.9 kg) maximum capacity
| Weight | 0.578 LB |
| EAN or UPC | 852684932586 |

