Skip to content Skip to navigation menu
3M00852684932609

00852684932609

7100210212 3M DBI-SALA Quick Spin Large Size 1500029, 10 EA/Pack
Item #120846201
3M00852684932609
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Quick spin, 1 lb. (0.5 kg) capacity, 1.00" diameter.

features

  • Tangle-resistant spin top simply slides onto the handle of a tool in seconds
  • Reusable and suitable for non-conductive use
  • 1 in. (2.5 cm) large size
Weight 0.316 LB
EAN or UPC 852684932609
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison