Skip to content Skip to navigation menu
3M00852684932623

00852684932623

7100210211 3M DBI-SALA Quick Spin Medium Size 1500028, 10 EA/Pack
Item #120846202
3M00852684932623
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Quick spin, 1 lb. (0.5 kg) capacity, 0.80" diameter.

features

  • Tangle-resistant spin top simply slides onto the handle of a tool in seconds
  • Reusable and suitable for non-conductive use
  • 0.8 in. (2 cm) medium size
Weight 0.272 LB
EAN or UPC 852684932623
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison