3M
00852684932647
7100241872 3M Pen Holder Quick Spin Tool Attachment Point 1500031, 1 lb Capacity, 0.3 in, 10 ea/Pack
Item #120846203
description
- Quick spin, pen holder, 0.3" diameter.
features
- Tangle-resistant spin top simply slides onto a pen in seconds
- Reusable and suitable for non-conductive use
- 0.3 in. (0.8 cm) in size
| Color | Yellow |
| Weight | 0.122 LB |
| EAN or UPC | 852684932647 |
