Skip to content Skip to navigation menu
3M00852684932791

00852684932791

7100210233 3M DBI-SALA Quick Spin X-Large Size 1500030, 10 EA/Pack
Item #120846206
3M00852684932791
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Quick spin, 1 lb. (0.5 kg) capacity, 1.20" diameter.

features

  • Tangle-resistant spin top simply slides onto the handle of a tool in seconds
  • Reusable and suitable for non-conductive use
  • 1.2 in. (3.1 cm) X-Large size
Weight 0.395 LB
EAN or UPC 852684932791
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison