3M
00852684934580
7100241914 3M Dual Wing Cinch Tool Attachment Point 1500017, 80 lb Capacity
Item #120846211
description
- V-Ring attachment point, 80 lb. (36.3 kg) capacity, stabilization wing
features
- Simple cinch design allows user to quickly secure equipment
- Two Stabilization wings can be used to secure cinch in place using our Quick-Wrap Tape II
- Third party certified to a 80 lb. (36.3 kg) maximum capacity
- V-Ring attachment point
- Meets ANSI / ISEA 121-2018
| Standard | ANSI / ISEA 121-2018 |
| Color | Yellow |
| Weight | 0.19 LB |
| EAN or UPC | 852684934580 |
