3M
00852684934764
7100220234 3M DBI-SALA Long Safe Bucket 100 lb. Load Rated Hook and Loop Canvas1500137, 1 ea
Item #120846215
description
- Canvas bucket with hook and loop closure system, 6 ft (1.8 m), 100 lb. (45.4 kg) capacity.
features
- Transport scaffolding and longer tools safely and easily
- More effective than hand-to-hand transportation or using rope with hitch knots
- Carabiner and hoisting strap
- Hook and loop top closure system keeps contents secure during lift
- Equipped with a double twist-action locking carabiner for maximum safety
- Heavy-duty 24 oz. cotton duck canvas with carabiner and hoisting strap
- 72 in. (183 cm) length with 100 lb. (45.4 kg) load rating
| Overall Length [Min] | 6 ft |
| Color | Yellow, Black |
| Weight | 5.1 LB |
| EAN or UPC | 852684934764 |
