Skip to content Skip to navigation menu
3M00852684934801

00852684934801

7100237394 3M Spill Control 5-Gallon Safe Bucket with Hook and Loop Closure 1500135, 100 lb Capacity, Canvas
Item #120846216
3M00852684934801
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 5 gallon canvas bucket with hook and loop closure system, 100 lb. (45.4 kg) capacity.

features

  • Used to transport a standard plastic 5 gallon bucket
  • Heavy-duty 24 oz. cotton duck canvas
  • Innovative hook and loop closure system helps ensure no accidental spills during lifting and transportation
  • Carabiner and hoisting strap
  • Puncture resistant plating sewn into the base of the bucket
  • 100 lb. (45.5 kg) load rating
  • When not being used, it can be flattened for easy storage
Color Black, Yellow
Weight 5.3 LB
EAN or UPC 852684934801
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison