3M
03660570044308
7100232307 3M DBI-SALA Flexiguard Counterweight Rail Fixed Height Anchor System without Concrete 8517762, 2 User, 22 ft High, 42 ft Wide
Item #120846221
description
- Counterweighted system with 22 ft. (6.7m) anchor height and 42 ft. (12.8m) rail, concrete weights not included.
features
- Counterweighted overhead rail fall protection system
- 22 ft. (6.7m) anchor height
- 42 ft. (12.8m) rail width
- Base to add your own concrete/weight
- Fixed height ideal when no overhead restrictions apply
- Superior counterbalance range
- Rugged yet lightweight construction
- Corrosion resistance hardware
- Easily portable with a forklift
- Heavy duty leveling jacks and built-in slope indicators
- Custom paint finishes available
- Accessories available to suit worksite needs
| Standard | OSHA 1926.502, ANSI Z359.6 |
| Color | Yellow, Silver |
| Weight | 6700.0 LB |
