- Universal Size
- Serged Seam
| Style | w/Ties |
| Size Group | Universal |
| Type | Overboot |
| Seam | Serged |
| Color | White |
| Material | Laminates |
| Weight | 0.0 LB |
| EAN or UPC | 4046719525591 |
| Style | w/Ties |
| Size Group | Universal |
| Type | Overboot |
| Seam | Serged |
| Color | White |
| Material | Laminates |
| Weight | 0.0 LB |
| EAN or UPC | 4046719525591 |