- Universal Size
- Serged Seam
| Size Group | Universal |
| Seam | Serged |
| Color | Blue |
| Material | Polypropylene |
| Style | Slip Resistant Printed Sole |
| Type | Overshoe |
| Weight | 0.0 LB |
| EAN or UPC | 4046719525652 |
| Size Group | Universal |
| Seam | Serged |
| Color | Blue |
| Material | Polypropylene |
| Style | Slip Resistant Printed Sole |
| Type | Overshoe |
| Weight | 0.0 LB |
| EAN or UPC | 4046719525652 |