description
- LiteCom Pro II Two-way Radio Headset MT7H7B4010-NA-50, Communications Headset Neckband
features
- This product is discontinued – see documents below for more information and suggested alternatives
- Factory Mutual (FM) Approvals certified intrinsically safe
- Ghost voice menu prompts for easy mode selections
- Up to 30 programmable channels in the 403-470 MHz band
- 22 pre-programmed FRS/GMRS channels, 8 pre-programmed BRS channels and 121 sub-channel settings (CTCSS and DCS)
- Push-to-Talk (PTT) or hands-free Voice-Activated (VOX) transmit functions
- Rechargeable lithium-ion battery included
- FCC Narrow band mandate compliant
- Environmental microphones on each earcup offer level-dependent function for situational awareness
| In-Ear Solutions | No |
| Communication Direction | Two-Way |
| Standard | ANSI S3.19-1974, Certified Intrinsically Safe by Factory Mutual (FM) |
| External Audio Input | Yes |
| Intrinsically Safe | Yes |
| Microphone Class/Type | Dynamic |
| Auxiliary Port | 4-Pin XLR |
| Communication Type | 2-Way, Wireless, Ambient Listening, Environmental Listening, External Audio Input, Two-Way Radio |
| Level Dependent Function for Ambient Listening | Yes |
| Color | Royal Blue |
| Battery Type | Lithium-Ion |
| Battery Life | 14 - 17 hr |
| Weight | 0.0 LB |
| EAN or UPC | 4046719619122 |

