Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M04-046719-90952-0

04-046719-90952-0

7100041597 3M Disposable Protective Coverall 4540+3XL/00605(AAD), 1/Bag, 20 Bags EA/Case
Item #116143423
3M04-046719-90952-0
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • We've built our 3M™ Disposable Protective Hooded Coveralls 4540 with optimal versatility, convenience, and ease of use in mind, featuring an enhanced construction and a comfortable design that offers the advanced quality and long-lasting comfort your workers require for a job well done.

features

  • Protective coverall helps protect against certain light liquid splashes and hazardous dusts
  • Anti-static treatment on both sides can help reduce static build-up
  • Reinforced gusset between the legs helps provide increased durability while bending and squatting
  • Seamless shoulders and sleeve tops offer extra strength and protection
  • Recommended for liquid pesticide application, pharmaceutical powder handling, powder coating, spray painting, spray coating, and more
  • 20 or 25 units are included in each case
  • Extra-roomy design in arms and legs deliver enhanced mobility
Closure Type Two-Way Zipper
Size 3X-Large
Seam Serged and Bound
Color White
Style 3 Panel Hood, Knitted Cuff, Enhanced Gusset, Elastic Waist
Material Combined SMS - Laminate
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison