description
- 3M™ Heat Shrink Cable Repair Sleeve HDCW is designed to repair quickly damaged cable jacketing. This wraparound sleeve can be used as insulation material on cable and splices up to 1000V and as jacket repair material on cable up to 35 kV. The cross linked polyolefin construction has an adhesive that offers moisture seal protection.
features
- Excellent protection against mechanical stress
- Offers excellent corrosion protection on undamaged cables
- Rated for 35 kV applications
- Made of adhesive-lined, cross-linked polyolefin
- Thick-walled sheet is tough and reliable
- ANSI Certified and RoHS 2011/65/EU Compliant
| Material | Adhesive-Lined, Cross-Linked Polyolefin |
| Splice Type | Heat Shrink |
| Color | Black |
| Maximum Voltage Rating | 1 kV - 35 kV |
| Overall Length [Min] | 9.8 in |
| INNER DIA. BEFORE SHRINK | 2.95 in, 75 mm |
| Product Form | Sleeve-roll |
| Flame Retardant | No |
| Conductor Size | 250 kcmil, 3/0 AWG, 400 kcmil, 4/0 AWG, 300 kcmil, 350 kcmil |
| INNER DIA. AFTER SHRINK | 0.5 in, 13 mm |
| Elongation At Break | 0.03 |
| Sleeve Length | 9.8 in |
| Dielectric Strength | 16 kV/mm |
| Overall Length [Max] | 250 mm |
| Weight | 0.0 KG |

