description
- 3M™ Heat Shrink Cable Repair Sleeve HDCW is designed to repair quickly damaged cable jacketing. This wraparound sleeve can be used as insulation material on cable and splices up to 1000V and as jacket repair material on cable up to 35 kV. The cross linked polyolefin construction has an adhesive that offers moisture seal protection.
features
- Excellent protection against mechanical stress
- Offers excellent corrosion protection on undamaged cables
- Rated for 35 kV applications
- Made of adhesive-lined, cross-linked polyolefin
- Thick-walled sheet is tough and reliable
- ANSI Certified and RoHS 2011/65/EU Compliant
| Splice Type | Heat Shrink |
| Flame Retardant | No |
| Dielectric Strength | 19 kV/mm |
| Overall Length [Min] | 39.4 in |
| Sleeve Length | 39.4 in |
| INNER DIA. BEFORE SHRINK | 2.95 in, 75 mm |
| Maximum Voltage Rating | 1 kV - 35 kV |
| Product Form | Sleeve-roll |
| Conductor Size | 300 kcmil, 4/0 AWG, 350 kcmil, 250 kcmil, 400 kcmil, 3/0 AWG |
| Elongation At Break | 0.03 |
| Color | Black |
| INNER DIA. AFTER SHRINK | 0.5 in, 13 mm |
| Material | Adhesive-Lined, Cross-Linked Polyolefin |
| Overall Length [Max] | 1000 mm |
| Weight | 0.0 KG |

