Skip to content Skip to navigation menu
3M04001895590962

04001895590962

7000138423 3M Wraparound Heat Shrink Cable Repair Sleeve HDCW-35/10-1200, Length 47.2 in (1200 mm), 5/case
Item #120147729
3M04001895590962
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Heat Shrink Cable Repair Sleeve HDCW is designed to repair quickly damaged cable jacketing. This wraparound sleeve can be used as insulation material on cable and splices up to 1000V and as jacket repair material on cable up to 35 kV. The cross linked polyolefin construction has an adhesive that offers moisture seal protection.

features

  • Excellent protection against mechanical stress
  • Offers excellent corrosion protection on undamaged cables
  • Rated for 35 kV applications
  • Made of adhesive-lined, cross-linked polyolefin
  • Thick-walled sheet is tough and reliable
  • ANSI Certified and RoHS 2011/65/EU Compliant
Maximum Voltage Rating 1 kV - 35 kV
Overall Length [Min] 47.2 in
Product Form Sleeve-roll
INNER DIA. BEFORE SHRINK 1.97 in, 50 mm
Conductor Size 8 AWG, 6 AWG, 1/0 AWG, 2/0 AWG, 4 AWG, 1 AWG, 2 AWG
INNER DIA. AFTER SHRINK 0.3 in, 8 mm
Material Adhesive-Lined, Cross-Linked Polyolefin
Sleeve Length 47.2 in
Color Black
Overall Length [Max] 1200 mm
Elongation At Break 0.03
Flame Retardant No
Splice Type Heat Shrink
Weight 0.641 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison