description
- 3M™ Heat Shrink Cable Repair Sleeve HDCW is designed to repair quickly damaged cable jacketing. This wraparound sleeve can be used as insulation material on cable and splices up to 1000V and as jacket repair material on cable up to 35 kV. The cross linked polyolefin construction has an adhesive that offers moisture seal protection.
features
- Excellent protection against mechanical stress
- Offers excellent corrosion protection on undamaged cables
- Rated for 35 kV applications
- Made of adhesive-lined, cross-linked polyolefin
- Thick-walled sheet is tough and reliable
- ANSI Certified and RoHS 2011/65/EU Compliant
| Maximum Voltage Rating | 1 kV - 35 kV |
| Material | Adhesive-Lined, Cross-Linked Polyolefin |
| Overall Length [Min] | 47.2 in |
| INNER DIA. BEFORE SHRINK | 2.95 in, 75 mm |
| Splice Type | Heat Shrink |
| Flame Retardant | No |
| Sleeve Length | 47.2 in |
| Overall Length [Max] | 1200 mm |
| Elongation At Break | 0.03 |
| Color | Black |
| INNER DIA. AFTER SHRINK | 0.5 in, 13 mm |
| Product Form | Sleeve-roll |
| Conductor Size | 400 kcmil, 3/0 AWG, 250 kcmil, 350 kcmil, 300 kcmil, 4/0 AWG |
| Weight | 0.0 KG |

