Skip to content Skip to navigation menu
3M04046719400393

04046719400393

7000089612 3M Disposable Protective Coverall 4515-M, White, Type 5/6, 20 ea/Case
Item #119676207
3M04046719400393
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Help protect your workers from certain light liquid splashes and hazardous dusts while enhancing their movement and comfort with 3M™ Disposable Protective Coverall 4515. Built for protection and designed for comfort, these disposable coveralls feature enhanced garment construction and carefully considered design features that provide protection against a range of contaminants.

features

  • 20 units included in each case
  • Available in blue coveralls and white coveralls
  • Recommended for use in multiple industries including general manufacturing, mining, and more
  • Does not contain natural rubber latex components
  • Extra-roomy design in arms and legs deliver enhanced mobility
  • Made with a breathable material that helps reduce heat build-up and promote comfortable wear.
Material SMS Based
Style Elastic Waist, Elastic Cuff, 2 Panel Hood, Elastic Waist & Ankle
Closure Type Two-Way Zipper
Primary Material Polypropylene
Standard Certified to European Standards to help protect against certain industrial hazards.
Seam Serged
Color White
Purpose Hazardous Dust, Light Liquid splash
Size M
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison