Skip to content Skip to navigation menu
3M04046719400553

04046719400553

7000089620 3M Disposable Protective Coverall 4515-M Blue Type 5/6, 20 EA/Case
Item #119676214
3M04046719400553
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Help protect your workers from certain light liquid splashes and hazardous dusts while enhancing their movement and comfort with 3M™ Disposable Protective Coverall 4515. Built for protection and designed for comfort, these disposable coveralls feature enhanced garment construction and carefully considered design features that provide protection against a range of contaminants.

features

  • Does not contain natural rubber latex components
  • Extra-roomy design in arms and legs deliver enhanced mobility
  • Recommended for use in multiple industries including general manufacturing, mining, and more
  • Available in blue coveralls and white coveralls
  • 20 units included in each case
  • Made with a breathable material that helps reduce heat build-up and promote comfortable wear.
Color Blue
Style Elastic Cuff, Elastic Waist, Elastic Waist & Ankle, 2 Panel Hood
Purpose Light Liquid splash, Hazardous Dust
Seam Serged
Closure Type Two-Way Zipper
Standard Certified to European Standards to help protect against certain industrial hazards.
Size L
Material SMS Based
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison