Help protect your workers from certain light liquid splashes and hazardous dust while enhancing their movement and comfort with 3M™ Disposable Protective Coveralls 4520. Built for protection and designed for comfort, this protective gear features breathable back panels and an anatomical fit for enhanced wear, coverage, and comfort while working.
features
Protective coverall helps protect against certain light liquid splashes and hazardous dusts
Anti-static treatment can help reduce static build-up
Does not contain natural rubber latex components
Seamless shoulders and sleeve tops offer extra strength and protection
Extra-roomy design in arms and legs deliver enhanced mobility
Recommended for use in multiple industries including general manufacturing, mining, construction, transportation and more
Available in collared and hooded profiles
Available in a wide range of sizes
20 or 25 units are included in each case
Style
Knitted Cuff, 3 Panel Hood, Elastic Waist
Closure Type
Two-Way Zipper
Color
White
Material
SMS Based
Seam
Serged
Size
2X-Large
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back