Skip to content Skip to navigation menu
3M04046719401192

04046719401192

7000089644 3M Disposable Protective Coverall 4520-4XL, White/Green, Type 5/6, 20 EA/Case
Item #119676224
3M04046719401192
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Help protect your workers from certain light liquid splashes and hazardous dust while enhancing their movement and comfort with 3M™ Disposable Protective Coveralls 4520. Built for protection and designed for comfort, this protective gear features breathable back panels and an anatomical fit for enhanced wear, coverage, and comfort while working.

features

  • Available in collared and hooded profiles
  • Available in a wide range of sizes
  • 20 or 25 units are included in each case
  • Protective coverall helps protect against certain light liquid splashes and hazardous dusts
  • Anti-static treatment can help reduce static build-up
  • Does not contain natural rubber latex components
  • Seamless shoulders and sleeve tops offer extra strength and protection
  • Extra-roomy design in arms and legs deliver enhanced mobility
  • Recommended for use in multiple industries including general manufacturing, mining, construction, transportation and more
Color White
Closure Type Two-Way Zipper
Purpose Light Liquid splash, Hazardous Dust
Material SMS Based
Size 4X-Large
Seam Serged
Style 3 Panel Hood, Elastic Waist, Knitted Cuff, Elastic Waist & Ankle
Standard Certified to European Standards to help protect against certain industrial hazards.
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison