Managing a job or worksite can mean needing to maximize safety and comfort while minimizing cost. The 3M™ Disposable Protective Coverall 4510 Series helps protect your workers from certain light liquid splashes and hazardous dusts while enhancing movement and comfort. These coveralls provide reliable protection and performance and are a cost-effective way to protect your workers on the job.
features
Constructed from microporous PE laminate material for Type 5 and Type 6 protection
Does not contain silicone or natural rubber latex components
Two-way zipper with sealable storm flap helps provide additional protection against contaminants
Anti-static treatment can help reduce static build-up
Recommended for use in multiple industries including commercial buildings, design and construction, facility sanitation, food safety, and more
Available in collared and hooded profiles
Color
White
Style
2 Panel Hood, Elastic Waist, Elastic Cuff
Closure Type
Two-Way Zipper
Size
M
Seam
Serged
Material
Laminates
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back