Skip to content Skip to navigation menu
3M04046719401635

04046719401635

7000089665 3M Disposable Protective Coverall 4510-XXL White Type 5/6 SI, 20 ea/Case
Item #119676228
3M04046719401635
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Managing a job or worksite can mean needing to maximize safety and comfort while minimizing cost. The 3M™ Disposable Protective Coverall 4510 Series helps protect your workers from certain light liquid splashes and hazardous dusts while enhancing movement and comfort. These coveralls provide reliable protection and performance and are a cost-effective way to protect your workers on the job.

features

  • Constructed from microporous PE laminate material for Type 5 and Type 6 protection
  • Does not contain silicone or natural rubber latex components
  • Two-way zipper with sealable storm flap helps provide additional protection against contaminants
  • Anti-static treatment can help reduce static build-up
  • Recommended for use in multiple industries including commercial buildings, design and construction, facility sanitation, food safety, and more
  • Available in collared and hooded profiles
Style Elastic Waist, 2 Panel Hood, Elastic Waist & Ankle, Elastic Cuff
Seam Serged, Serged and Bound
Standard Certified to European Standards to help protect against certain industrial hazards.
Closure Type Two-Way Zipper
Material Laminates
Purpose Hazardous Dust, Light Liquid splash
Color White
Size 2X-Large
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison