Skip to content Skip to navigation menu
3M04046719401659

04046719401659

7000089666 3M Disposable Protective Coverall 4510-3XL White Type 5/6 SI, 20 EA/Case
Item #119676229
3M04046719401659
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Managing a job or worksite can mean needing to maximize safety and comfort while minimizing cost. The 3M™ Disposable Protective Coverall 4510 Series helps protect your workers from certain light liquid splashes and hazardous dusts while enhancing movement and comfort. These coveralls provide reliable protection and performance and are a cost-effective way to protect your workers on the job.

features

  • Available in collared and hooded profiles
  • Constructed from microporous PE laminate material for Type 5 and Type 6 protection
  • Does not contain silicone or natural rubber latex components
  • Two-way zipper with sealable storm flap helps provide additional protection against contaminants
  • Anti-static treatment can help reduce static build-up
  • Recommended for use in multiple industries including commercial buildings, design and construction, facility sanitation, food safety, and more
Size 3X-Large
Standard Certified to European Standards to help protect against certain industrial hazards.
Style 2 Panel Hood, Elastic Waist, Elastic Waist & Ankle, Elastic Cuff
Material Laminates
Purpose Hazardous Dust, Light Liquid splash
Closure Type Two-Way Zipper
Color White
Seam Serged, Serged and Bound
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison