Skip to content Skip to navigation menu
3M04046719401994

04046719401994

7000089679 3M Protective Coverall 4535, White & Blue Type 5/6, Large, 20 ea/Case
Item #119676230
3M04046719401994
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • We've built our 3M™ Disposable Protective Hooded Coveralls 4535 with ease in mind, featuring an enhanced construction and comfortable design elements that offer the advanced quality and long-lasting comfort your workers requires for a job well done.

features

  • Breathable back panel to help improve air ventilation and reduce heat build-up.
  • Anti-static treatment can help reduce static build-up
  • Knit cuffs provide a soft wrist closure for increased comfort
  • Anatomical design for optimal, wear, coverage, and comfort
  • Recommended for use in multiple industries including agriculture (particulate aerosols only), industrial cleaning and maintenance, chemical processing, asbestos inspection, insulation laying, pesticide handling, pharmaceutical manufacturing, paint spraying, and more
  • 20 units included in each case
Style Elastic Waist, Hooded, Elastic Waist & Ankle, Knitted Cuff, 2 Panel Hood
Standard Certified to European Standards to help protect against certain industrial hazards.
Closure Type Two-Way Zipper
Purpose Light Liquid splash, Hazardous Dust
Material Laminates, Combined SMS - Laminate
Size L
Color White, Blue
Seam Serged, Serged and Bound
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison